25156TXBPN - 4-60C BK/PN 17X21 Cage

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25156TXBPN
Manufacturer
Maxim
Manufacturer's Part Number
25156TXBPN
Description
4-60C BK/PN 17X21 Cage
Open Air Frames Finished In Black With Polished Nickel Accents Makes A Simplistic Yet Dramatic Statement For Any Interior Design. Larger Scale Pieces Fill Up Space Without Breaking The Budget.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209140196 / 00783209140196
Weight per unit
8.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
25156TXBPN - Small Image
 
25156TXBPN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Product Type
Four Light Chandelier
Description
4-60C BK/PN 17X21 CAGE
Long Description
Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.
Additional Information
Voltage
120.00 LBS
bulb type
B10
Category
Foyer/Hall Lanterns
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
25156TXBPN
GTIN
00783209140196
UPC
783209140196
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Open Frame
Packaging
Weight per each
8.59
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat