27584CDAPBK - Compass Outdoor 4-Light Pendant DD55

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
27584CDAPBK
Manufacturer
Maxim
Manufacturer's Part Number
27584CDAPBK
Description
Compass Outdoor 4-Light Pendant DD55
The Sphere Has Become One The Most Popular Styles In Lighting Decor Today. Our Latest Entry to This Category Is Constructed Of Heavy Channel Metal Finished In Either Barn Wood or Antique Pecan Both With Black Accents. Now You Can Enjoy The Beauty Of Wood With The Durability and Affordable Price Of Metal.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209223516 / 00783209223516
Weight per unit
20.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
27584CDAPBK - Small Image
 
27584CDAPBK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Black
Descriptions
Description
COMPASS OUTDOOR 4-LIGHT PENDANT DD55
Product Type
Four Light Pendant
Long Description
The sphere has become one the most popular styles in lighting decor today. Our latest entry to this category is constructed of heavy channel metal finished in either Barn Wood or Antique Pecan both with Black accents. Now you can enjoy the beauty of wood with the durability and affordable price of metal.
Additional Information
Safety Rating
Damp
Voltage
120.00 LBS
Category
Mid. Chandeliers
bulb type
T6
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
27584CDAPBK
GTIN
00783209223516
UPC
783209223516
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Sphere
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
20.24
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat