30277SM - 8-60C ST Alessandra Island Light

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30277SM
Manufacturer
Maxim
Manufacturer's Part Number
30277SM
Description
8-60C ST Alessandra Island Light
Diamond Shape Crystals Float In A Web Of Jewelry Grade Chain Supported By A Metal Frame Finished In In Our Exotic Silver Mist. Each Fixture Is Delicately Draped By Hand From Skilled Artisans to Create These Original Lighting Art Forms.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209140738 / 00783209140738
Weight per unit
27.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30277SM - Small Image
 
30277SM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Product Type
Eight Light Island Chandelier
Description
8-60C ST ALESSANDRA ISLAND LIGHT
Long Description
Diamond shape crystals float in a web of jewelry grade chain supported by a metal frame finished in in our exotic Silver Mist. Each fixture is delicately draped by hand from skilled artisans to create these original lighting art forms.
Additional Information
Voltage
120.00 LBS
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Linear/Island
bulb type
Candelabra
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
30277SM
GTIN
00783209140738
UPC
783209140738
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
4 Light +
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
27.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat