30502CD0I - Portsmouth 1 Light Outdoor Wall Lantern

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30502CD0I
Manufacturer
Maxim
Manufacturer's Part Number
30502CDOI
Description
Portsmouth 1 Light Outdoor Wall Lantern
Portsmouth Is A Traditional, Early American Style Collection From Maxim Lighting International In Oil Rubbed Bronze Finish With Seedy Glass.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209050686 / 00783209050686
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30502CD0I - Small Image
 
30502CD0I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Nautical
Descriptions
Description
PORTSMOUTH 1 LIGHT OUTDOOR WALL LANTERN
Product Type
One Light Outdoor Wall Lantern
Long Description
Portsmouth is a traditional, early American style collection from Maxim Lighting International in Oil Rubbed Bronze finish with Seedy glass.
Additional Information
Category
Exterior
Voltage
120.00 LBS
Safety Rating
Wet
bulb type
Medium
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
30502CDOI
GTIN
00783209050686
UPC
783209050686
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
WALL MOUNT
Packaging
Weight per each
1.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat