3178CLBK - Artisan 1 Light Outdoor Pendant

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3178CLBK
Manufacturer
Maxim
Manufacturer's Part Number
3178CLBK
Description
Artisan 1 Light Outdoor Pendant
This Frame Inside A Frame Design Is The Perfect Update to This Classically Inspired Outdoor Lantern. Durable Stainless Steel Construction Is Finished In Black and Supports An Inner Frame Of Clear Panels Of Glass For A Crisp and Clean Appearance.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209222120 / 00783209222120
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3178CLBK - Small Image
 
3178CLBK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Long Description
This frame inside a frame design is the perfect update to this classically inspired outdoor lantern. Durable stainless steel construction is finished in Black and supports an inner frame of Clear panels of glass for a crisp and clean appearance.
Description
ARTISAN 1 LIGHT OUTDOOR PENDANT
Product Type
One Light Outdoor Hanging Lantern
Additional Information
Voltage
120.00 LBS
Category
Exterior
bulb type
ST64
Safety Rating
Wet
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
3178CLBK
GTIN
00783209222120
UPC
783209222120
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Hanging
Packaging
Weight per each
11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat