35015BK - Pier M BK 1-Light Outdoor Sconce_

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35015BK
Manufacturer
Maxim
Manufacturer's Part Number
35015BK
Description
Pier M BK 1-Light Outdoor Sconce_
Picture Yourself In An Old Gangster Movie and The Lighting On The Wharf Would Look Very Much Like This Collection. This All-Aluminum Collection Is Available In Your Choice Of Weathered Zinc, Empire Bronze, or Black and Is At A Price Point Sure to Please.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209200920 / 00783209200920
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
35015BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Restoration
Finish
BLACK GLOSS
Descriptions
Product Type
One Light Outdoor Wall Lantern
Description
PIER M BK 1-LIGHT OUTDOOR SCONCE_
Long Description
Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all-aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.
Additional Information
Voltage
120.00 LBS
Category
Exterior
bulb type
Medium
Safety Rating
Wet
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
35015BK
GTIN
00783209200920
UPC
783209200920
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
WALL MOUNT
Packaging
Weight per each
1.54
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat