35016EB - Pier M Eb 1-Light Outdoor Wall Sconce

Maxim

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35016EB
Manufacturer
Maxim
Manufacturer's Part Number
35016EB
Description
Pier M Eb 1-Light Outdoor Wall Sconce
Picture Yourself In An Old Gangster Movie and The Lighting On The Wharf Would Look Very Much Like This Collection. This All-Aluminum Collection Is Available In Your Choice Of Weathered Zinc, Empire Bronze, or Black and Is At A Price Point Sure to Please.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209200883 / 00783209200883
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
35016EB - Small Image
 
35016EB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Restoration
Descriptions
Product Type
One Light Outdoor Wall Lantern
Description
PIER M EB 1-LIGHT OUTDOOR WALL SCONCE
Long Description
Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all-aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.
Additional Information
Voltage
120.00 LBS
Category
Exterior
bulb type
Medium
Safety Rating
Wet
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
35016EB
GTIN
00783209200883
UPC
783209200883
Taxonomies, Classifications, and Categories
Type
WALL MOUNT
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.76
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat