39696CLDSN - 13X29 Steel 6LT Kinetic Island Light

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39696CLDSN
Manufacturer
Maxim
Manufacturer's Part Number
39696CLDSN
Description
13X29 Steel 6LT Kinetic Island Light
Contemporary Industrial Design Is Met With The Kinetic Series Transforming Mechanical Parts Into Beautiful Metal Components Finished In Dark Satin Nickel. Wire Cord Is Run Along A Truss Like Structure Separated By Transformer-Like Castings. Large Clear Glass Globes Are Suspended From Brackets With Recessed Led Illumination Coming From Decorative Heat Sinks.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209173521 / 00783209173521
Weight per unit
26.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
39696CLDSN - Small Image
 
39696CLDSN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Long Description
Contemporary Industrial design is met with the Kinetic series transforming mechanical parts into beautiful metal components finished in Dark Satin Nickel. Wire cord is run along a truss like structure separated by transformer-like castings. Large Clear glass globes are suspended from brackets with recessed LED illumination coming from decorative heat sinks.
Product Type
Led Linear Pendant
Description
13X29 STEEL 6LT KINETIC ISLAND LIGHT
Additional Information
Voltage
120.00 LBS
bulb type
AC
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Linear/Island
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
39696CLDSN
GTIN
00783209173521
UPC
783209173521
Taxonomies, Classifications, and Categories
Type
4 Light +
Category Description
DECORATIVE RESIDENTIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
26.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat