39699CLDSN - 14X22 ST Kinetic Led Pendant

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39699CLDSN
Manufacturer
Maxim
Manufacturer's Part Number
39699CLDSN
Description
14X22 ST Kinetic Led Pendant
Contemporary Industrial Design Is Met With The Kinetic Series Transforming Mechanical Parts Into Beautiful Metal Components Finished In Dark Satin Nickel. Wire Cord Is Run Along A Truss Like Structure Separated By Transformer-Like Castings. Large Clear Glass Globes Are Suspended From Brackets With Recessed Led Illumination Coming From Decorative Heat Sinks.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209173545 / 00783209173545
Weight per unit
7.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
39699CLDSN - Small Image
 
39699CLDSN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Restoration
Descriptions
Product Type
Led Pendant
Description
14X22 ST KINETIC LED PENDANT
Long Description
Contemporary Industrial design is met with the Kinetic series transforming mechanical parts into beautiful metal components finished in Dark Satin Nickel. Wire cord is run along a truss like structure separated by transformer-like castings. Large Clear glass globes are suspended from brackets with recessed LED illumination coming from decorative heat sinks.
Additional Information
bulb type
AC
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Voltage
120.00 LBS
Category
Pendants
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
39699CLDSN
GTIN
00783209173545
UPC
783209173545
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Glass Down
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat