39771BCPC - 10" Eternity Led Single Pendant__

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39771BCPC
Manufacturer
Maxim
Manufacturer's Part Number
39771BCPC
Description
10" Eternity Led Single Pendant__
Frames Of Metal Rings Encased With Beveled Crystal Jewels, Are Finished In Polished Chrome. Suspended By Cables As If Floating In Air, These Rings Cast Rainbows Of Light When Illuminated By The Integrated Led.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209122871 / 00783209122871
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
39771BCPC - Small Image
 
39771BCPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Chrome, Pol. Nckl.
Style
Contemporary Crystal
Descriptions
Description
10" ETERNITY LED SINGLE PENDANT__
Product Type
Led Pendant
Long Description
Frames of metal rings encased with Beveled Crystal Jewels, are finished in Polished Chrome. Suspended by cables as if floating In air, these rings cast rainbows of light when illuminated by the Integrated LED.
Additional Information
Voltage
120.00 LBS
bulb type
PCB
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Mini Pendants
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
39771BCPC
GTIN
00783209122871
UPC
783209122871
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Cable
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.66
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat