39819BCPC - 8-40G9 PC Paradigm Vanity

Maxim

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39819BCPC
Manufacturer
Maxim
Manufacturer's Part Number
39819BCPC
Description
8-40G9 PC Paradigm Vanity
Two Layers Of A Geometric Frame Of Steel, Finished In Polished Chrome, Are Embedded With Various Beveled Crystal Pendants to Create A 3-Dimensional Look Of Elegance and Beauty. The Paradigm Provides Bling For The Bath.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209118850 / 00783209118850
Weight per unit
9.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
39819BCPC - Small Image
 
39819BCPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Chrome, Pol. Nckl.
Style
Contemporary Crystal
Descriptions
Description
8-40G9 PC PARADIGM VANITY
Product Type
Eight Light Wall Sconce
Long Description
Two layers of a geometric frame of steel, finished in Polished Chrome, are embedded with various Beveled Crystal Pendants to create a 3-Dimensional look of elegance and beauty. The Paradigm provides bling for the bath.
Additional Information
Voltage
120.00 LBS
Category
Bathroom Fixtures
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
bulb type
G-9
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
39819BCPC
GTIN
00783209118850
UPC
783209118850
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Five+Lights
Packaging
Weight per each
9.46
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat