39926BCPC - 19-25G9 11X28 Jewel Island Light

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39926BCPC
Manufacturer
Maxim
Manufacturer's Part Number
39926BCPC
Description
19-25G9 11X28 Jewel Island Light
Definitely Not Your Grandmother'S Crystal, The Jewel Collection Transforms An Elegant Gem Into A Bold Design Formed Of Bent Steel, Undulating Patterns, and A Polished Chrome Finish. The Substantial Beveled Crystals Sparkle Like Jewel Pendants, While The Internal Crystal Beads Delicately Reflect The Light From The Xenon Lamps Included With Each Fixture.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209086654 / 00783209086654
Weight per unit
29.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
39926BCPC - Small Image
 
39926BCPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Chrome, Pol. Nckl.
Style
Crystal
Descriptions
Product Type
19 Light Pendant
Description
19-25G9 11X28 JEWEL ISLAND LIGHT
Long Description
Definitely not your grandmother's crystal, the Jewel Collection transforms an elegant gem into a bold design formed of bent steel, undulating patterns, and a Polished Chrome finish. The substantial Beveled Crystals sparkle like jewel pendants, while the internal crystal beads delicately reflect the light from the xenon lamps included with each fixture.
Additional Information
Voltage
120.00 LBS
Category
Linear/Island
bulb type
Xenon
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
39926BCPC
GTIN
00783209086654
UPC
783209086654
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Other
Packaging
Weight per each
29.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat