4066CL0I - Pasadena 1 Light Outdoor Wall Lantern

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4066CL0I
Manufacturer
Maxim
Manufacturer's Part Number
4066CLOI
Description
Pasadena 1 Light Outdoor Wall Lantern
These All Aluminum Outdoor Fixtures Provide A Minimalistic Approach to Exterior Home Lighting. Finished In Oil Rubbed Bronze With Clear Glass, This Design Works Well With A Wide Variety Of Design From Craftsman to Contemporary.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209139633 / 00783209139633
Weight per unit
6.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4066CL0I - Small Image
 
4066CL0I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Restoration
Descriptions
Description
PASADENA 1 LIGHT OUTDOOR WALL LANTERN
Long Description
These all aluminum outdoor fixtures provide a minimalistic approach to exterior home lighting. Finished in Oil Rubbed Bronze with Clear glass, this design works well with a wide variety of design from Craftsman to contemporary.
Product Type
One Light Outdoor Wall Lantern
Additional Information
Voltage
120.00 LBS
Category
Exterior
bulb type
T10
Safety Rating
Wet
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
4066CLOI
GTIN
00783209139633
UPC
783209139633
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wall Mt./Flush
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat