53023WTPC - 27W Led Dim Vanity Strip Light

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53023WTPC
Manufacturer
Maxim
Manufacturer's Part Number
53023WTPC
Description
27W Led Dim Vanity Strip Light
Polar Features A Minimalistic Design For Bath Vanity In Polished Chrome That Complements A Wide Variety Of Styles. The 3000K Led Light Source Is Diffused Softly Through A Frosted Acrylic Diffuser.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209174269 / 00783209174269
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
53023WTPC - Small Image
 
53023WTPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Chrome, Pol. Nckl.
Style
Transitional
Descriptions
Long Description
Polar features a minimalistic design for bath vanity in Polished Chrome that complements a wide variety of styles. The 3000k LED light source is diffused softly through a frosted acrylic diffuser.
Product Type
Led Bath Vanity
Description
27W LED DIM VANITY STRIP LIGHT
Additional Information
Voltage
120.00 LBS
Category
Bathroom Fixtures
Safety Rating
Damp
bulb type
PCB
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
53023WTPC
GTIN
00783209174269
UPC
783209174269
Taxonomies, Classifications, and Categories
Type
Other
Category Description
DECORATIVE RESIDENTIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat