58722WTBZ - 15W 30K Led BZ Wet Rated Flushmount

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58722WTBZ
Manufacturer
Maxim
Manufacturer's Part Number
58722WTBZ
Description
15W 30K Led BZ Wet Rated Flushmount
Wafer Was Designed For The Discriminate Consumer Who Wants The Low Profile Look Of Recessed Without The High Cost. Manufactured Of Die Cast Aluminum, Wafer Brings Ultimate Heat Dissipation to Its Edge Lit Technology. Edge Lighting Gives Very Even Light Distribution While Dispersing Heat Over A Larger Area. The Result Of This Is Longer Led Life and Better Light Diffusion.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209257283 / 00783209257283
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
58722WTBZ - Small Image
 
58722WTBZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Style
Transitional
Descriptions
Description
15W 30K LED BZ WET RATED FLUSHMOUNT
Long Description
Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.
Product Type
LED Flush Mount
Additional Information
Voltage
120.00
Category
Exterior
Safety Rating
Wet
bulb type
PCB
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
58722WTBZ
GTIN
00783209257283
UPC
783209257283
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Mount
Packaging
Weight per each
1.34
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat