60012CHBGLD - 31" Candella 6-Light Led Fandelier

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60012CHBGLD
Manufacturer
Maxim
Manufacturer's Part Number
60012CHBGLD
Description
31" Candella 6-Light Led Fandelier
A Historical Reproduction Features Candle Reflectors Finished In Gold Which Creates A Dramatic Contrast to The Chestnut Bronze Outer Body. This Classic Design Works Well In Most Traditional Decor Yet The Simple Lines Allow It to Also Fit In A Transitional Setting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209200975 / 00783209200975
Weight per unit
23.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60012CHBGLD - Small Image
 
60012CHBGLD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Contemporary Modern
Descriptions
Description
31" CANDELLA 6-LIGHT LED FANDELIER
Long Description
A historical reproduction features candle reflectors finished in Gold which creates a dramatic contrast to the Chestnut Bronze outer body. This classic design works well in most traditional decor yet the simple lines allow it to also fit in a transitional setting.
Product Type
Led Fandelier
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
Category
Fans
bulb type
LED
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
60012CHBGLD
GTIN
00783209200975
UPC
783209200975
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Fandeliers
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
23.94
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat