60013SM - 30" Solitaire 6-Light Led Fandelier

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60013SM
Manufacturer
Maxim
Manufacturer's Part Number
60013SM
Description
30" Solitaire 6-Light Led Fandelier
The Creme De La Creme - The Solitaire. This Romantic Chandelier With Fan Delivers Luxury Appeal and Timeless Sophistication. The Solitaire Features Curved Arms That Lift A Crown Of Six Candle-Style Lamps. It Is Adorned With Six Large Marquise Cut Crystals and Six Circular Cut Crystals That Illuminate The Surroundings In A Regal Display Of Light. This Beautiful Chandelier With Fan Is Hand-Painted In A Silver Mist Finish Creating A Sophisticated Wrought-Iron Appearance.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209200982 / 00783209200982
Weight per unit
31.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60013SM - Small Image
 
60013SM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Long Description
The creme de la creme - the Solitaire. This romantic Chandelier with Fan delivers luxury appeal and timeless sophistication. The Solitaire features curved arms that lift a crown of six candle-style lamps. It is adorned with six large marquise cut crystals and six circular cut crystals that illuminate the surroundings in a regal display of light. This beautiful chandelier with fan is hand-painted in a Silver Mist finish creating a sophisticated wrought-iron appearance.
Description
30" SOLITAIRE 6-LIGHT LED FANDELIER
Product Type
Led Fandelier
Additional Information
Voltage
120.00 LBS
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Fans
bulb type
LED
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
60013SM
GTIN
00783209200982
UPC
783209200982
Taxonomies, Classifications, and Categories
Type
Fandeliers
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
31.24
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat