BUL3.5WG40E26CL1 - 3.5W Led Med G125 Classic Pattern Bulb

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BUL3.5WG40E26CL1
Manufacturer
Maxim
Manufacturer's Part Number
BUL-3.5W-G40-E26-CL-120V-822
Description
3.5W Led Med G125 Classic Pattern Bulb
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209203037 / 00783209203037
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BUL3.5WG40E26CL1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Medium
Descriptions
Description
3.5W LED MED G125 CLASSIC PATTERN BULB
Product Type
Light Bulb
Additional Information
Voltage
120.00 LBS
Category
Bulbs
bulb type
Type A
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
BUL-3.5W-G40-E26-CL-120V-822
GTIN
00783209203037
UPC
783209203037
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
GLOBE
Packaging
Weight per each
0.42
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat