E21174PC - 14LT 4.32W FX

Et2

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E21174PC
Manufacturer
Et2
Manufacturer's Part Number
E21174-PC
Description
14LT 4.32W FX
A Sculpture Of Durable Steel and Aluminum Channel Is Gracefully Formed With Offsetting Waves Of Motion. This Collection Is Fully Dimmable For A Great Combination Of Form and Function.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
845094077084 / 00845094077084
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E21174PC - Small Image
 
E21174PC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Chrome, Pol. Nckl.
Style
Contemporary Modern
Descriptions
Long Description
A sculpture of durable steel and aluminum channel is gracefully formed with offsetting waves of motion. This collection is fully dimmable for a great combination of form and function.
Product Type
Led Pendant
Description
14LT 4.32W FX
Additional Information
Voltage
120.00 LBS
Safety Rating
Dry
bulb type
PCB
Category
Pendants
Manufacturer Information
Brand
ET2
Manufacturers Part Number
E21174-PC
GTIN
00845094077084
UPC
845094077084
Taxonomies, Classifications, and Categories
Type
Sphere
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat