E23214BK - Brik Led Outdoor Wall Sconce

Et2

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E23214BK
Manufacturer
Et2
Manufacturer's Part Number
E23214-BK
Description
Brik Led Outdoor Wall Sconce
Square Aluminum Blocks That Are Not Only Attractive But Offer Robust Features. As A Low Profile Led Up and Down Wall Sconce, They Provide Ample Illumination That Complies With Ada Regulations. Fitted With A 120-277V Range Voltage Input Driver, These Sconces Can Be Used In Interior and Exterior Spaces Whether Residential or Commercial Applications Call For Them. Available In A Variety Of Sizes Including Smaller Square Forms and Oversized Rectangular Profiles, You Can Also Select From Three Color Options: Na
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
845094091219 / 00845094091219
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E23214BK - Small Image
 
E23214BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Contemporary Modern
Descriptions
Description
BRIK LED OUTDOOR WALL SCONCE
Product Type
Led Outdoor Wall Sconce
Long Description
Square aluminum blocks that are not only attractive but offer robust features. As a low profile LED up and down wall sconce, they provide ample illumination that complies with ADA regulations. Fitted with a 120-277V range voltage input driver, these sconces can be used in interior and exterior spaces whether residential or commercial applications call for them. Available in a variety of sizes including smaller square forms and oversized rectangular profiles, you can also select from three color options: Na
Additional Information
Category
Exterior
bulb type
PCB
Safety Rating
Wet
Voltage
120.00 LBS
Manufacturer Information
Manufacturers Part Number
E23214-BK
Brand
ET2
GTIN
00845094091219
UPC
845094091219
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wall Mt./Flush
Packaging
Weight per each
1.54
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat