E41308BZ - 6W Led BZ Obz Adjustable 4.5" Square Sconce

Et2

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E41308BZ
Manufacturer
Et2
Manufacturer's Part Number
E41308-BZ
Description
6W Led BZ Obz Adjustable 4.5" Square Sconce
Bring The Outdoors Inside With Our Line Of Architectural High Quality Interior and Exterior Wall Sconces. European In Design and Machined Out Of Blocks Of Solid Aluminum, These Sconces Have Both The Look and Quality Expected For The Discriminate Buyer. High Powered Leds Create Dramatic Light Effects and Most Are Approved For Wet Location Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
845094060505 / 00845094060505
Weight per unit
2.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E41308BZ - Small Image
 
E41308BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
European Influence
Descriptions
Long Description
Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.
Product Type
Led Wall Sconce
Description
6W LED BZ OBZ ADJUSTABLE 4.5" SQUARE SCONCE
Additional Information
Voltage
120.00 LBS
bulb type
PCB
Category
Sconces
Safety Rating
Wet
Manufacturer Information
Brand
ET2
Manufacturers Part Number
E41308-BZ
GTIN
00845094060505
UPC
845094060505
Taxonomies, Classifications, and Categories
Type
Metal
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
2.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat