MPDFP1625R6 - Dual Filter Plenum R6 16"X25" 1" & 4" FLTR

M&M Manufacturing Inc.

  • $114.88 (Each)
  • $114.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPDFP1625R6
Manufacturer
M&M Manufacturing Inc.
Manufacturer's Part Number
N/A
Description
Dual Filter Plenum R6 16"X25" 1" & 4" FLTR
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC
-
UPC/EAN/GTIN
89431710688
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$114.88 (Each)
Resources
Images
 
 
MPDFP1625R6 - Small Image
 
MPDFP1625R6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DUAL FILTER PLENUM R6 16"X25" 1" & 4" FLTR
Taxonomies, Classifications, and Categories
Category Description
HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat