10104SC1 - Nema 1 SCR CVR Box

Milbank

  • $75.60 (Each)
  • $75.60 (Each)
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
10104SC1
Manufacturer
Milbank
Manufacturer's Part Number
10104-SC1
Description
Nema 1 SCR CVR Box
10X4X10 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572100176 / 00784572100176
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.60 (Each)
Resources
Images
 
 
10104SC1 - Small Image
 
10104SC1 - Large Image
 
10104SC1 - Large Image
 
10104SC1 - Large Image
 
10104SC1 - Large Image
 
10104SC1 - Large Image
 
10104SC1 - Large Image
 
10104SC1 - Large Image
Attachments
 
 
10104SC1 - Specification Sheet
Other Links
 
 
10104SC1 - Other
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
Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
4L x 10W x 10H
Descriptions
extra long description
MILB 10104-SC1 N1 SCREW COVER ENCL
Product Type
N1 Screw Cover Encl 10017
Description
NEMA 1 SCR CVR BOX
Long Description
10x4x10 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
10104-SC1
GTIN
00784572100176
UPC
784572100176
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
nema rating
Type 1
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10104SC1.
Jump To:

Cross Referenced

These items are similar to 10104SC1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-10104SBGK Austin Electrical Enclosures 00707353028414
10104SC Eaton B-Line 00782051224306
10104SCPKO E-Box 00806101004486
CSKO10104 Hammond Manufacturing 00623980360645
10104-SC1 Milbank 00784572100176
ASE10X10X4 nVent-Thermal Management 00783510430702
10104SC Unity Manufacturing 00761515224304
SC101004 Wiegmann 00786725313501
10104SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat