12124SC1 - Nema 1 SCR CVR Box

Milbank

  • $100.11 (Each)
  • $100.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12124SC1
Manufacturer
Milbank
Manufacturer's Part Number
12124-SC1
Description
Nema 1 SCR CVR Box
12X4X12 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572101135 / 00784572101135
Weight per unit
9.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.11 (Each)
Resources
Images
 
 
12124SC1 - Small Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
Attachments
 
 
12124SC1 - Specification Sheet
Other Links
 
 
12124SC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4L x 12W x 12H
Descriptions
extra long description
MILB 12124-SC1 N1 SCREW COVER ENCL
Long Description
12x4x12 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Product Type
N1 Screw Cover Encl 10113
Description
NEMA 1 SCR CVR BOX
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
12124-SC1
GTIN
00784572101135
UPC
784572101135
Taxonomies, Classifications, and Categories
Type
Screw Cover
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
9.2
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat