121272GSC1NK - 6' Nema 1 Screw Cover

Milbank

  • $1013.61 (Each)
  • $1,013.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121272GSC1NK
Manufacturer
Milbank
Manufacturer's Part Number
121272-GSC1-NK
Description
6' Nema 1 Screw Cover
12X72X12 Screw Cover Wireway Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572101500 / 00784572101500
Weight per unit
71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,013.61 (Each)
Resources
Images
 
 
121272GSC1NK - Small Image
 
121272GSC1NK - Large Image
 
121272GSC1NK - Large Image
 
121272GSC1NK - Large Image
 
121272GSC1NK - Large Image
 
121272GSC1NK - Large Image
 
121272GSC1NK - Large Image
 
121272GSC1NK - Large Image
Attachments
 
 
121272GSC1NK - Specification Sheet
Other Links
 
 
121272GSC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
12
Width
12
Length
72
Descriptions
extra long description
MILB 121272-GSC1-NK N1 SCREW CVR GU
Product Type
N1 Screw CVR Gutter NK 10150
Description
6' NEMA 1 SCREW COVER
Long Description
12x72x12 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Additional Information
straight section length
72
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
121272-GSC1-NK
GTIN
00784572101500
UPC
784572101500
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay In Wireway
Packaging
Weight per each
71
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor
standard
UL Listed
Application
Wireway
nema rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat