1212GC - Nema 1 Wireway Conn

Milbank

  • $55.77 (Each)
  • $55.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1212GC
Manufacturer
Milbank
Manufacturer's Part Number
1212GC
Description
Nema 1 Wireway Conn
Wireway Connector Non Ul Listed 12X12 Wireway Hinge and Screw Cover Ansi 61 Gray Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
784572101609 / 00784572101609
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.77 (Each)
Resources
Images
 
 
1212GC - Large Image
 
1212GC - Large Image
 
1212GC - Large Image
 
1212GC - Large Image
 
1212GC - Large Image
 
1212GC - Large Image
 
1212GC - Small Image
Attachments
 
 
1212GC - Specification Sheet
Other Links
 
 
1212GC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
G90 Galvanized Steel
Cover Type
No Cover
Material, Color, and Finish
Finish
Unpainted
Dimensions and Weight
Length
1.25
Height
11.688
Width
11.813
Descriptions
extra long description
MILB 1212GC WIREWAY ACCESSORY 10160
Product Type
Wireway Accessory 10160
Description
NEMA 1 WIREWAY CONN
Long Description
Wireway Connector Non UL Listed 12x12 Wireway Hinge and Screw Cover ANSI 61 Gray Steel
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
1212GC
GTIN
00784572101609
UPC
784572101609
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway connector
Packaging
Weight per each
1.18
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor Enclosure
nema rating
Type 1
standard
UL Listed
Application
Wireway Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat