1212GENK - Nema 1 Wireway End No

Milbank

  • $55.77 (Each)
  • $55.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1212GENK
Manufacturer
Milbank
Manufacturer's Part Number
1212GE-NK
Description
Nema 1 Wireway End No
Wireway End Type 1 12X12 Screw Cover Ansi 61 Gray No Knockouts
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
784572101623 / 00784572101623
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.77 (Each)
Resources
Images
 
 
1212GENK - Small Image
 
1212GENK - Large Image
 
1212GENK - Large Image
 
1212GENK - Large Image
 
1212GENK - Large Image
 
1212GENK - Large Image
 
1212GENK - Large Image
Attachments
 
 
1212GENK - Specification Sheet
Other Links
 
 
1212GENK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 Gray Powder Coat Finish
Dimensions and Weight
Length
0.563
Width
11.97
Height
12
Descriptions
extra long description
MILB 1212GE-NK WIREWAY ACCESSORY 10
Product Type
Wireway Accessory 10162
Description
NEMA 1 WIREWAY END NO
Long Description
Wireway End Type 1 12x12 Screw Cover ANSI 61 Gray No Knockouts
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
1212GE-NK
GTIN
00784572101623
UPC
784572101623
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor Enclosure
nema rating
Type 1
standard
UL Listed
Application
Wireway Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat