18184SC1NK - Nema 1 SCR CVR Box No

Milbank

  • $192.90 (Each)
  • $192.90 (Each)
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
18184SC1NK
Manufacturer
Milbank
Manufacturer's Part Number
18184-SC1-NK
Description
Nema 1 SCR CVR Box No
18X4X18 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572103016 / 00784572103016
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.90 (Each)
Resources
Images
 
 
18184SC1NK - Small Image
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
 
18184SC1NK - Large Image
Attachments
 
 
18184SC1NK - Specification Sheet
Other Links
 
 
18184SC1NK - Other
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
Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
4L x 18W x 18H
Descriptions
extra long description
MILB 18184-SC1-NK N1 SCREW COVER EN
Product Type
N1 Screw Cover Encl NK 10301
Description
NEMA 1 SCR CVR BOX NO
Long Description
18x4x18 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
18184-SC1-NK
GTIN
00784572103016
UPC
784572103016
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
nema rating
Type 1
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18184SC1NK.
Jump To:

Cross Referenced

These items are similar to 18184SC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18184SBG Austin Electrical Enclosures 00707353010600
18184SCNK Eaton B-Line 00782051338607
18184SCP E-Box 00806101003694
CS18184 Hammond Manufacturing 00623980360218
18184-SC1-NK Milbank 00784572103016
ASE18X18X4NK nVent-Thermal Management 00783510472306
18184SCNK Unity Manufacturing 00761515230206
SC181804NK Wiegmann 00786725314911
18184NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat