24248SC1NK - Nema 1 SCR CVR Box No

Milbank

  • $481.44 (Each)
  • $481.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24248SC1NK
Manufacturer
Milbank
Manufacturer's Part Number
24248-SC1-NK
Description
Nema 1 SCR CVR Box No
24X8X24 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572104358 / 00784572104358
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$481.44 (Each)
Resources
Images
 
 
24248SC1NK - Small Image
 
24248SC1NK - Large Image
 
24248SC1NK - Large Image
 
24248SC1NK - Large Image
 
24248SC1NK - Large Image
 
24248SC1NK - Large Image
 
24248SC1NK - Large Image
 
24248SC1NK - Large Image
Attachments
 
 
24248SC1NK - Specification Sheet
Other Links
 
 
24248SC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8L x 24W x 24H
Descriptions
extra long description
MILB 24248-SC1-NK N1 SCREW COVER EN
Product Type
N1 Screw Cover Encl NK 10435
Description
NEMA 1 SCR CVR BOX NO
Long Description
24x8x24 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
24248-SC1-NK
GTIN
00784572104358
UPC
784572104358
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Mounting
WALL MOUNT
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat