307220TC3RWB - N3R Telephone Cab Wood

Milbank

  • $2826.26 (Each)
  • $2,826.26 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
307220TC3RWB
Manufacturer
Milbank
Manufacturer's Part Number
307220-TC3R-WB
Description
N3R Telephone Cab Wood
72X20X30 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Wood Back Board Installed Padlocking 3PT Handle Drip Shield Ground Stud
Slang Terms

Suggest a New Term
Categories
Enclosures, Etc. Pull Boxes, T - Telephone Cabinets Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121335 - Telephone termination cabinet
UPC/GTIN
784572497979 / 00784572497979
Weight per unit
300 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,826.26 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
307220TC3RWB - Small Image
 
307220TC3RWB - Large Image
Attachments
 
 
307220TC3RWB - Specification Sheet
Other Links
 
 
307220TC3RWB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Finish
Painted
Dimensions and Weight
Depth
20
Height
72
Size
20L x 30W x 72H
Width
30
Descriptions
Description
N3R TELEPHONE CAB WOOD
Extra Long Description
MILB 307220-TC3R-WB N3R TELEPHONE C
Long Description
72x20x30 Hinge Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Wood Back Board Installed Padlocking 3PT Handle Drip Shield Ground Stud
Product Type
N3R Telephone Cab Wood 49797
Special Features
Wood Back Board Installed; Open Bottom with Gland Plate
Additional Information
Cable Entry
No Knockouts
Number Of Outlet
0
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
307220-TC3R-WB
GTIN
00784572497979
UPC
784572497979
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Telephone Cabinet
Packaging
Weight per each
300
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Telephone Cabinet
Mounting
WALL MOUNT
Nema Rating
Type 3R
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
6 View Store

A-L

Location Stock Available
Conway
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat