363616CT3RWB - CT3R HNG Padlck Encl SPC

Milbank

  • $1699.83 (Each)
  • $1,699.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
363616CT3RWB
Manufacturer
Milbank
Manufacturer's Part Number
363616-CT3R-WB
Description
CT3R HNG Padlck Encl SPC
36X16X36 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Lift Off Hinges
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Enclosures, Etc. Pull Boxes, T - Telephone Cabinets Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
784572258976 / 00784572258976
Weight per unit
130 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,699.83 (Each)
Resources
Images
 
 
363616CT3RWB - Large Image
 
363616CT3RWB - Large Image
 
363616CT3RWB - Large Image
 
363616CT3RWB - Large Image
 
363616CT3RWB - Large Image
 
363616CT3RWB - Large Image
 
363616CT3RWB - Small Image
 
363616CT3RWB - Large Image
Attachments
 
 
363616CT3RWB - Specification Sheet
Other Links
 
 
363616CT3RWB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
G90 Galvanized Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
16L x 36W x 36H
Descriptions
Product Type
CT3R HNG Padlck Encl SPC 25897
extra long description
MILB 363616-CT3R-WB CT3R HNG PADLCK
Description
CT3R HNG PADLCK ENCL SPC
Long Description
36x16x36 Hinge Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Double Doors Wood Back Board Installed Handle on Right Padlocking 3PT Handle Lift Off Hinges
Also Known As...
Meter Socket
Meter Box
Additional Information
Cable Entry
No Knockouts
Back Panel
Wood Back Panel Included
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
363616-CT3R-WB
GTIN
00784572258976
UPC
784572258976
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Hinge Cover
Packaging
Weight per each
130
Carton
1
Uses, Certifications, and Standards
Application
Current Transformer Enclosure
Mounting
Pad Mount or Wall Mount
nema rating
Type 3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat