4424GHC1NK - Nema 1 Hinge/SC Wireway

Milbank

  • $86.58 (Each)
  • $86.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4424GHC1NK
Manufacturer
Milbank
Manufacturer's Part Number
4424-GHC1-NK
Description
Nema 1 Hinge/SC Wireway
4X24X4 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572106390 / 00784572106390
Weight per unit
7.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.58 (Each)
Resources
Images
 
 
4424GHC1NK - Large Image
 
4424GHC1NK - Large Image
 
4424GHC1NK - Large Image
 
4424GHC1NK - Large Image
 
4424GHC1NK - Large Image
 
4424GHC1NK - Large Image
 
4424GHC1NK - Large Image
 
4424GHC1NK - Small Image
Attachments
 
 
4424GHC1NK - Specification Sheet
Other Links
 
 
4424GHC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
24
Height
4
Width
4
Descriptions
extra long description
MILB 4424-GHC1-NK N1 HINGE CVR GUTT
Long Description
4x24x4 Hinge Cover Gutter Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Product Type
N1 Hinge CVR Gutter NK 10639
Description
NEMA 1 HINGE/SC WIREWAY
Additional Information
straight section length
24
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
4424-GHC1-NK
GTIN
00784572106390
UPC
784572106390
Taxonomies, Classifications, and Categories
Type
Lay In Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
7.3
Carton
1
Uses, Certifications, and Standards
nema rating
1
Enclosure
Indoor
standard
UL Listed
Application
Wireway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat