464SC1 - Nema 1 SCR CVR Box

Milbank

  • $41.94 (Each)
  • $41.94 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
464SC1
Manufacturer
Milbank
Manufacturer's Part Number
464-SC1
Description
Nema 1 SCR CVR Box
6X4X4 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572107045 / 00784572107045
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.94 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
464SC1 - Small Image
 
464SC1 - Large Image
 
464SC1 - Large Image
 
464SC1 - Large Image
 
464SC1 - Large Image
 
464SC1 - Large Image
 
464SC1 - Large Image
 
464SC1 - Large Image
Attachments
 
 
464SC1 - Specification Sheet
Other Links
 
 
464SC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4L x 4W x 6H
Descriptions
extra long description
MILB 464-SC1 N1 SCREW COVER ENCL 10
Product Type
N1 Screw Cover Encl 10704
Description
NEMA 1 SCR CVR BOX
Long Description
6x4x4 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
464-SC1
GTIN
00784572107045
UPC
784572107045
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat