484812SC1NK - N1 Screw Cover Encl NK

Milbank

  • $2844.00 (Each)
  • $2,844.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
484812SC1NK
Manufacturer
Milbank
Manufacturer's Part Number
484812-SC1-NK
Description
N1 Screw Cover Encl NK
48X12X48 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572107243 / 00784572107243
Weight per unit
190 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,844.00 (Each)
Resources
Images
 
 
484812SC1NK - Small Image
 
484812SC1NK - Large Image
 
484812SC1NK - Large Image
 
484812SC1NK - Large Image
 
484812SC1NK - Large Image
 
484812SC1NK - Large Image
 
484812SC1NK - Large Image
 
484812SC1NK - Large Image
Attachments
 
 
484812SC1NK - Specification Sheet
Other Links
 
 
484812SC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12L x 48W x 48H
Descriptions
extra long description
MILB 484812-SC1-NK N1 SCREW COVER E
Product Type
N1 Screw Cover Encl NK 10724
Description
N1 SCREW COVER ENCL NK
Long Description
48x12x48 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
Support
Formed and Spot Welded
number of outlet
0
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
484812-SC1-NK
GTIN
00784572107243
UPC
784572107243
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
190
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat