66120GSC1NK - 10' Nema 1 Screw Cover

Milbank

  • $457.17 (Each)
  • $457.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66120GSC1NK
Manufacturer
Milbank
Manufacturer's Part Number
66120-GSC1-NK
Description
10' Nema 1 Screw Cover
6X120X6 Screw Cover Wireway Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572107793 / 00784572107793
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$457.17 (Each)
Resources
Images
 
 
66120GSC1NK - Small Image
 
66120GSC1NK - Large Image
 
66120GSC1NK - Large Image
 
66120GSC1NK - Large Image
 
66120GSC1NK - Large Image
 
66120GSC1NK - Large Image
 
66120GSC1NK - Large Image
 
66120GSC1NK - Large Image
Attachments
 
 
66120GSC1NK - Specification Sheet
Other Links
 
 
66120GSC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 Gray Powder Coat Finish
Dimensions and Weight
Length
120
Height
6
Width
6
Descriptions
extra long description
MILB 66120-GSC1-NK N1 SCREW CVR GUT
Long Description
6x120x6 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Product Type
N1 Screw CVR Gutter NK 10779
Description
10' NEMA 1 SCREW COVER
Additional Information
straight section length
120
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
66120-GSC1-NK
GTIN
00784572107793
UPC
784572107793
Taxonomies, Classifications, and Categories
Type
Lay In Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
55
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor Enclosure
nema rating
Type 1
standard
UL Listed
Application
Wireway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat