6660GHC1NK - Nema 1 Hinge/SC Wireway

Milbank

  • $235.47 (Each)
  • $235.47 (Each)
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
6660GHC1NK
Manufacturer
Milbank
Manufacturer's Part Number
6660-GHC1-NK
Description
Nema 1 Hinge/SC Wireway
6X60X6 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572186477 / 00784572186477
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.47 (Each)
Resources
Images
 
 
6660GHC1NK - Large Image
 
6660GHC1NK - Large Image
 
6660GHC1NK - Large Image
 
6660GHC1NK - Large Image
 
6660GHC1NK - Large Image
 
6660GHC1NK - Large Image
 
6660GHC1NK - Large Image
 
6660GHC1NK - Small Image
Attachments
 
 
6660GHC1NK - Specification Sheet
Other Links
 
 
6660GHC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
6
Width
6
Length
60
Descriptions
extra long description
MILB 6660-GHC1-NK N1 HINGE CVR GUTT
Long Description
6x60x6 Hinge Cover Gutter Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Product Type
N1 Hinge CVR Gutter NK 18647
Description
NEMA 1 HINGE/SC WIREWAY
Additional Information
straight section length
60
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
6660-GHC1-NK
GTIN
00784572186477
UPC
784572186477
Taxonomies, Classifications, and Categories
Type
Lay In Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
nema rating
1
Enclosure
Indoor
standard
UL Listed
Application
Wireway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6660GHC1NK.
Jump To:

Cross Referenced

These items are similar to 6660GHC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6660 HSNK Eaton B-Line 00782051479119
6660HSNK Eaton B-Line 00078205147912
5-66HWP E-Box 00806101012177
6660-GHC1-NK Milbank 00784572186477
F66G60 nVent-Thermal Management 00783510523800
6660GNK Unity Manufacturing 00761515102923
HS665NK Wiegmann 00786725610358

* All prices subject to change.

Begin Live Chat