66GFL90S - Nema 1 90D Wireway Elbow

Milbank

  • $147.39 (Each)
  • $147.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66GFL90S
Manufacturer
Milbank
Manufacturer's Part Number
66GFL90S
Description
Nema 1 90D Wireway Elbow
10.25X6X10.25 Wireway Elbow 90 Side Opening Ansi 61 Gray Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
784572108462 / 00784572108462
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.39 (Each)
Resources
Images
 
 
66GFL90S - Small Image
 
66GFL90S - Large Image
 
66GFL90S - Large Image
 
66GFL90S - Large Image
 
66GFL90S - Large Image
 
66GFL90S - Large Image
 
66GFL90S - Large Image
Attachments
 
 
66GFL90S - Specification Sheet
Other Links
 
 
66GFL90S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinge Cover
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 Gray Powder Coat Finish
Dimensions and Weight
Height
10.25
Width
10.25
Length
6
Descriptions
extra long description
MILB 66GFL90S WIREWAY ACCESSORY 108
Long Description
10.25x6x10.25 Wireway Elbow 90 Side Opening ANSI 61 Gray Steel
Product Type
Wireway Accessory 10846
Description
NEMA 1 90D WIREWAY ELBOW
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
66GFL90S
GTIN
00784572108462
UPC
784572108462
Taxonomies, Classifications, and Categories
Type
Wireway 90 Degree Side Opening Elbow
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
6.8
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor Enclosure
nema rating
Type 1
standard
UL Listed
Application
Wireway Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat