684SC3R - N3R Screw Cover Encl

Milbank

  • $55.32 (Each)
  • $55.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
684SC3R
Manufacturer
Milbank
Manufacturer's Part Number
684-SC3R
Description
N3R Screw Cover Encl
8X4X6 Screw Cover Type 3R Ul Listed Steel Knockouts Ansi 61 Gray Quad D Knockout For Lock Emboss Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572108615 / 00784572108615
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.32 (Each)
Resources
Images
 
 
684SC3R - Large Image
 
684SC3R - Large Image
 
684SC3R - Large Image
 
684SC3R - Large Image
 
684SC3R - Large Image
 
684SC3R - Large Image
 
684SC3R - Large Image
Attachments
 
 
684SC3R - Specification Sheet
Other Links
 
 
684SC3R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4L x 6W x 8H
Descriptions
Description
N3R SCREW COVER ENCL
extra long description
MILB 684-SC3R N3R SCREW COVER ENCL
Product Type
N3R Screw Cover Encl 10861
Long Description
8x4x6 Screw Cover Type 3R UL Listed Steel Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
684-SC3R
GTIN
00784572108615
UPC
784572108615
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat