8104SC3RNK - Nema 3R SCR CVR Box

Milbank

  • $101.49 (Each)
  • $101.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8104SC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
8104-SC3R-NK
Description
Nema 3R SCR CVR Box
10X4X8 Screw Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock Emboss Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572108837 / 00784572108837
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.49 (Each)
Resources
Images
 
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Small Image
Attachments
 
 
8104SC3RNK - Specification Sheet
Other Links
 
 
8104SC3RNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4L x 8W x 10H
Descriptions
extra long description
MILB 8104-SC3R-NK N3R SCREW COVER E
Long Description
10x4x8 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Construction
Welded
Product Type
N3R Screw Cover Encl NK 10883
Description
NEMA 3R SCR CVR BOX
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
8104-SC3R-NK
GTIN
00784572108837
UPC
784572108837
Taxonomies, Classifications, and Categories
Type
Screw Cover
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat