8824GHC1NK - Nema 1 Hinge/SC Wireway

Milbank

  • $222.00 (Each)
  • $222.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8824GHC1NK
Manufacturer
Milbank
Manufacturer's Part Number
8824-GHC1-NK
Description
Nema 1 Hinge/SC Wireway
8X24X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572176553 / 00784572176553
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.00 (Each)
Resources
Images
 
 
8824GHC1NK - Small Image
 
8824GHC1NK - Large Image
 
8824GHC1NK - Large Image
 
8824GHC1NK - Large Image
 
8824GHC1NK - Large Image
 
8824GHC1NK - Large Image
 
8824GHC1NK - Large Image
 
8824GHC1NK - Large Image
Attachments
 
 
8824GHC1NK - Specification Sheet
Other Links
 
 
8824GHC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinge Cover
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 Gray Powder Coat Finish
Dimensions and Weight
Length
24
Height
8
Width
8
Descriptions
extra long description
MILB 8824-GHC1-NK N1 HINGE CVR GUTT
Product Type
N1 Hinge CVR Gutter NK 17655
Description
NEMA 1 HINGE/SC WIREWAY
Long Description
8x24x8 Hinge Cover Gutter Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Additional Information
straight section length
24
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
8824-GHC1-NK
GTIN
00784572176553
UPC
784572176553
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay In Wireway
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor Enclosure
nema rating
Type 1
standard
UL Listed
Application
Wireway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat