88GFL90S - Nema 1 90D Wireway Elbow

Milbank

  • $114.97 (Each)
  • $114.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88GFL90S
Manufacturer
Milbank
Manufacturer's Part Number
88GFL90S
Description
Nema 1 90D Wireway Elbow
Wireway Elbow 90 Side Opening Ansi 61 Gray Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
784572109858 / 00784572109858
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.97 (Each)
Resources
Images
 
 
88GFL90S - Small Image
 
88GFL90S - Large Image
 
88GFL90S - Large Image
 
88GFL90S - Large Image
 
88GFL90S - Large Image
 
88GFL90S - Large Image
 
88GFL90S - Large Image
Attachments
 
 
88GFL90S - Specification Sheet
Other Links
 
 
88GFL90S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Hinged Cover
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
12.36
Width
12.36
Length
8.125
Descriptions
Product Type
Wireway Accessory 10985
Description
NEMA 1 90D WIREWAY ELBOW
extra long description
MILB 88GFL90S WIREWAY ACCESSORY 109
Long Description
Wireway Elbow 90 Side Opening ANSI 61 Gray Steel
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
88GFL90S
GTIN
00784572109858
UPC
784572109858
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway 90 Degree Side Opening Elbow
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor Enclosure
nema rating
Type 1
standard
UL Listed
Application
Wireway Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat