88GFT - Nema 1 Wireway T

Milbank

  • $260.07 (Each)
  • $260.07 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88GFT
Manufacturer
Milbank
Manufacturer's Part Number
88GFT
Description
Nema 1 Wireway T
Wireway Tee For Hinged Wireways Ansi 61 Gray Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
784572109865 / 00784572109865
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$260.07 (Each)
Resources
Images
 
 
88GFT - Small Image
 
88GFT - Large Image
 
88GFT - Large Image
 
88GFT - Large Image
 
88GFT - Large Image
 
88GFT - Large Image
 
88GFT - Large Image
Attachments
 
 
88GFT - Specification Sheet
Other Links
 
 
88GFT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
12.125
Width
16.25
Length
8.063
Descriptions
extra long description
MILB 88GFT WIREWAY ACCESSORY 10986
Product Type
Wireway Accessory 10986
Description
NEMA 1 WIREWAY T
Long Description
Wireway Tee for Hinged Wireways ANSI 61 Gray Steel
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
88GFT
GTIN
00784572109865
UPC
784572109865
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway Tee
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor Enclosure
nema rating
Type 1
standard
UL Listed
Application
Wireway Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat