A2424SBP - Panel Only

Milbank

  • $238.78 (Each)
  • $238.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A2424SBP
Manufacturer
Milbank
Manufacturer's Part Number
A-2424SBP
Description
Panel Only
Back Panel Non Ul Listed 24X24 Small Hinge Cover White Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
784572189126 / 00784572189126
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.78 (Each)
Resources
Images
 
 
A2424SBP - Large Image
 
A2424SBP - Large Image
 
A2424SBP - Large Image
 
A2424SBP - Large Image
 
A2424SBP - Large Image
 
A2424SBP - Small Image
 
A2424SBP - Large Image
Attachments
 
 
A2424SBP - Specification Sheet
Other Links
 
 
A2424SBP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Size
0.104L x 22.563W x 22.562H
Descriptions
extra long description
MILB A-2424SBP STEEL PANELS 18912
Product Type
Steel Panels 18912
Description
PANEL ONLY
Long Description
Back Panel Non UL Listed 24x24 Small Hinge Cover White Steel
Construction
Sheared
Additional Information
Mounting Type
Stud Mount
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
A-2424SBP
GTIN
00784572189126
UPC
784572189126
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Panel for Mounting Electronic Controls
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Enclosure Accessory
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat