A36P30W - 33IN X 27IN Plywood Back

Milbank

  • $435.87 (Each)
  • $435.87 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A36P30W
Manufacturer
Milbank
Manufacturer's Part Number
A-36P30W
Description
33IN X 27IN Plywood Back
Back Panel Non Ul Listed 36X30 Hinge and Screw Cover No Paint Wood Hole Pattern Mdo One Side
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
784572182905 / 00784572182905
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$435.87 (Each)
Resources
Images
 
 
A36P30W - Large Image
 
A36P30W - Large Image
 
A36P30W - Large Image
 
A36P30W - Large Image
 
A36P30W - Large Image
 
A36P30W - Large Image
 
A36P30W - Small Image
Attachments
 
 
A36P30W - Specification Sheet
Other Links
 
 
A36P30W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
3/4 Inch-7 Ply Plywood
Shape
Rectangular
Material, Color, and Finish
Finish
Bare/Untreated
Color
Unpainted
Dimensions and Weight
Size
0.75L x 27W x 33H
Descriptions
extra long description
MILB A-36P30W PLYWOOD PNL MOUNT HOL
Long Description
Back Panel Non UL Listed 36x30 Hinge and Screw Cover No Paint Wood Hole Pattern MDO One Side
Construction
Sheared
Product Type
Plywood PNL Mount Holes 18290
Description
33IN X 27IN PLYWOOD BACK
Additional Information
Mounting Type
Stud Mount
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
A-36P30W
GTIN
00784572182905
UPC
784572182905
Taxonomies, Classifications, and Categories
Type
Panel for Mounting Electronic Controls
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
11.2
Carton
1
Uses, Certifications, and Standards
Application
Enclosure Accessory
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat