AHS150 - 1-1/2" Ot Hole Seal

Milbank

  • $39.05 (Each)
  • $39.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHS150
Manufacturer
Milbank
Manufacturer's Part Number
A-HS150
Description
1-1/2" Ot Hole Seal
Hole Seal Non Ul Listed 1 1/2 Inch Ansi 61 Gray Steel Gasketed Wing Nut
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
784572187863 / 00784572187863
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.05 (Each)
Resources
Images
 
 
AHS150 - Large Image
Attachments
 
 
AHS150 - Specification Sheet
Other Links
 
 
AHS150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
0.5L x 2.5W x 2.5H
Descriptions
Description
1-1/2" OT HOLE SEAL
Product Type
Hole Seals 18786
extra long description
MILB A-HS150 HOLE SEALS 18786
Long Description
Hole Seal Non UL Listed 1 1/2 Inch ANSI 61 Gray Steel Gasketed Wing Nut
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
A-HS150
GTIN
00784572187863
UPC
784572187863
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Hole Seal
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Enclosure Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat