AHS250 - 2-1/2IN Ot Ko Seal

Milbank

  • $56.01 (Each)
  • $56.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHS250
Manufacturer
Milbank
Manufacturer's Part Number
A-HS250
Description
2-1/2IN Ot Ko Seal
Hole Seal Non Ul Listed 2 1/2 Inch Ansi 61 Gray Steel Gasketed Wing Nut
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
784572217539 / 00784572217539
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.01 (Each)
Resources
Images
 
 
AHS250 - Small Image
 
AHS250 - Large Image
Attachments
 
 
AHS250 - Specification Sheet
Other Links
 
 
AHS250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
0.5
Width
3.5
Descriptions
extra long description
MILB A-HS250 HOLE SEALS 21753
Long Description
Hole Seal Non UL Listed 2 1/2 Inch ANSI 61 Gray Steel Gasketed Wing Nut
Product Type
Hole Seals 21753
Description
2-1/2IN OT KO SEAL
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
A-HS250
GTIN
00784572217539
UPC
784572217539
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Hole Seal
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Enclosure Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat