CP3B11115A22 - Comm Metr PDSTL

Milbank

  • $2424.68 (Each)
  • $2,424.68 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP3B11115A22
Manufacturer
Milbank
Manufacturer's Part Number
CP3B11115A22
Description
Comm Metr PDSTL
RNGTP 100 Amps 240 Vac 4 Term Main CKT-BKR 16 CKT LDCNTR 22K Mint Green
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572269699 / 00784572269699
Weight per unit
161 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,424.68 (Each)
Resources
Images
 
 
CP3B11115A22 - Large Image
Attachments
 
 
CP3B11115A22 - Specification Sheet
Other Links
 
 
CP3B11115A22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
100 Continuous Ampere
Voltage Rating
120/240 Volts Alternating Current
insulation
No Insulation
Dimensions and Weight
Size
17L x 16W x 48H
Descriptions
Product Type
1PH Comm Mtrped-Euserc 26969
Description
COMM METR PDSTL
Long Description
RNGTP 100 AMPS 240 VAC 4 TERM MAIN CKT-BKR 16 CKT LDCNTR 22K MINT GREEN
extra long description
MILB CP3B11115A22 1PH COMM MTRPED-E
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
cutout size
One 100 Ampere Main Breaker
Cable Entry
Underground
Manufacturer Information
Manufacturers Part Number
CP3B11115A22
Brand
MILBANK
GTIN
00784572269699
UPC
784572269699
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Metered Commercial Pedestal
Packaging
Weight per each
161
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
PAD MOUNT
Application
Power Distribution
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat