HC884JIC12 - Hinged Jic Box

Milbank

  • $181.08 (Each)
  • $181.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HC884JIC12
Manufacturer
Milbank
Manufacturer's Part Number
HC884JIC12
Description
Hinged Jic Box
8X4X8 Hinge Cover Type 12 Steel No Knockouts Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572112728 / 00784572112728
Weight per unit
6.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.08 (Each)
Resources
Images
 
 
HC884JIC12 - Large Image
Attachments
 
 
HC884JIC12 - Specification Sheet
Other Links
 
 
HC884JIC12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
4L x 8W x 8H
Descriptions
extra long description
MILB HC884JIC12 N12 JIC HINGE CVR E
Long Description
8x4x8 Hinge Cover Type 12 Steel No Knockouts ANSI 61 Gray
Construction
Welded
Product Type
N12 Jic Hinge CVR Encl 11272
Description
HINGED JIC BOX
Additional Information
number of outlet
0
Cable Entry
No Knockouts
Support
Panel Supports
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
HC884JIC12
GTIN
00784572112728
UPC
784572112728
Taxonomies, Classifications, and Categories
Type
Hinge Cover
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
6.3
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
nema rating
Type 12
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat