K5035 - Base

Milbank

  • $108.12 (Each)
  • $108.12 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K5035
Manufacturer
Milbank
Manufacturer's Part Number
K5035
Description
Base
Pad Mount Kit Versa Ped
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
784572292208 / 00784572292208
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.12 (Each)
Resources
Images
 
 
K5035 - Small Image
 
K5035 - Large Image
 
K5035 - Large Image
Attachments
 
 
K5035 - Specification Sheet
Other Links
 
 
K5035 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
G90 Galvanized Steel
Cover Type
None
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Width
13
Height
6
Length
7
Descriptions
Description
BASE
Product Type
Pad MNT Base 29220
extra long description
MILB K5035 PAD MNT BASE 29220
Long Description
Pad Mount Kit Versa Ped
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
K5035
GTIN
00784572292208
UPC
784572292208
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Product Support
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Enclosure
No Enclosure
nema rating
No Rating
Application
RV or Mobile Home Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat