KCPLM1234UGBX - CT Enclosure

Milbank

  • $6920.85 (Each)
  • $6,920.85 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KCPLM1234UGBX
Manufacturer
Milbank
Manufacturer's Part Number
KCPLM-1234UGBX
Description
CT Enclosure
Milb KCPLM-1234UGBX 1200A 3PH 600V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
N/A
UPC/GTIN
784572715929 / 00784572715929
Weight per unit
172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,920.85 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CT ENCLOSURE
Product Type
1200A 3PH 600V 54IN-46IN-14IN Unpntd Alum No Ko Piano Hinge
Long Description
MILB KCPLM-1234UGBX 1200A 3PH 600V
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
KCPLM-1234UGBX
GTIN
00784572715929
UPC
784572715929
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Packaging
Weight per each
172
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat